Zoro Homepage

Vacuum Suction Disc, Diameter 8 In

  • Mfr # 77131

  • Zoro # G6396607


product price: $47.15
/ea

Key Features

Handle Type
D-Handle
Handle Material
Steel
Features
Pulls Panel Dents Safely and Easily without Drilling Holes
Platform Material
Rubber
Cup Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77131
Zoro #
G6396607
UPC #
746340771315
Country of Origin
United States

Dimensions

Cup Size
8 in Dia
Cup Diameter
8 in

Details

Handle Type
D-Handle
Item
Vacuum Suction Disc
Handle Material
Steel
Features
Pulls Panel Dents Safely and Easily without Drilling Holes
Platform Material
Rubber
Cup Type
Flat
Product Type
Suction Cup Lifter
Number of Cups
1

Description

Suction Cup Lifter, Product Type Suction Cup Lifter, Cup Type Flat, Cup Diameter 8 in, Handle Type D-Handle, Number of Cups 1, Handle Material Steel, Features Pulls Panel Dents Safely and Easily without Drilling Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.