Zoro Homepage

Wall Mount Masker, Silver, W 36 In

  • Mfr # 78009

  • Zoro # G6750572


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Color
Silver
Width
36 in
Holds
36 in Wide Roll
For Use With
Paper, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78009
Zoro #
G6750572
UPC #
746340780096
Country of Origin
United States

Dimensions

Width
36 in
Overall Width
3 ft
Maximum Roll Width
3 ft

Details

Item
Masker
Mounting Type
Wall
Color
Silver
Holds
36 in Wide Roll
For Use With
Paper, Plastic
Material
Aluminum
Product Type
Masking Dispenser with Cutter
For Material Type
Paper
Includes Cutter
Yes
Mount Type
Surface
Capacity
(1) 36 in Roll
Number of Wheels
0
Number of Cutters
1
Roll Orientation
Horizontal

Description

Masker, Product Type Masking Dispenser with Cutter, For Material Type Paper, Mount Type Surface, Roll Orientation Horizontal, Maximum Roll Width 3 ft, Includes Cutter Yes, Number of Wheels 0, Lockable Wheels Not Applicable, Wheel Diameter Not Applicable, Capacity (1) 36 in Roll, Material Aluminum, Number of Cutters 1, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.