Zoro Homepage

Windshield Wire, Approx 650 ft/1 lb Spool

  • Mfr # 77377

  • Zoro # G6087501


product price: $31.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77377
Zoro #
G6087501
UPC #
746340046956
Country of Origin
United States

Details

Item
Windshield Wire,Approx 650 ft/1 lb Spool

Description

Windshield Wire,Approx 650 ft/1 lb Spool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.