Zoro Homepage

Key Locking Insert, 4 Keys Keys, #1-8 Ext Thrd Sz

  • Mfr # 73168

  • Zoro # G7568047


product price: $55.89
/ea

Key Features

Number of Locking Keys
4 Keys
External Thread Size
#1-8
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73168
Zoro #
G7568047
UPC #
-
Country of Origin
Hungary

Dimensions

External Thread Size
#1-8

Details

Item
Key Locking Insert
Number of Locking Keys
4 Keys
Thread Type
UNC

Description

Key Locking Insert,Unc 1 - 8 S/S xh/Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.