Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Locking Insert, 4 Keys Keys, #8-32 Ext Thrd Sz

  • Mfr # 73588

  • Zoro # G7567977


product price: $12.89
/ea

Key Features

Number of Locking Keys
4 Keys
External Thread Size
#8-32
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73588
Zoro #
G7567977
UPC #
-
Country of Origin
Hungary

Dimensions

External Thread Size
#8-32

Details

Item
Key Locking Insert
Number of Locking Keys
4 Keys
Thread Type
UNC

Description

Key Locking Insrt,Unc 8 - 32 S/S xh/Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products