Zoro Homepage

Key Locking Insert, 4 Keys Keys, M24-1.50 Int Thrd Sz, Stainless Steel

  • Mfr # 78249

  • Zoro # G7567548


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Internal Thread Size
M24-1.50
Material
Stainless Steel
Number of Locking Keys
4 Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78249
Zoro #
G7567548
UPC #
-
Country of Origin
Hungary

Dimensions

Internal Thread Size
M24-1.50

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4 Keys

Description

Key Lck Insrt,M24-1.5 Solid Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.