Zoro Homepage

Key Locking Insert, 4 Keys Keys, Stainless Steel

  • Mfr # 75057

  • Zoro # G7567749


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Material
Stainless Steel
Number of Locking Keys
4 Keys
External Thread Size
M10-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75057
Zoro #
G7567749
UPC #
-
Country of Origin
Hungary

Dimensions

External Thread Size
M10-1.25

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4 Keys

Description

Key Lck Insrt,M5-.8 x M10-1.25 Hdm-Ss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products