This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1 1/2 GKS-1045-72
Zoro #
G7481643
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 1/2 in
Length
72 in
Keyway Width
0.375 in
Keyway Depth
0.1875 in
Diameter Tolerance
-0.001/-0.003 in
Overall Length
72 in
Details
Keyway
3/8 in x 3/16 in
Material
Carbon Steel Grade 1045
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch
Description
Keyed Shaft, Material Carbon Steel Grade 1045, Diameter 1 1/2 in, System of Measurement Inch, Diameter Tolerance -0.001/-0.003 in, Keyway Depth 0.1875 in, Keyway Width 0.375 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.