This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1 7/16 GKS-304-36
Zoro #
G7460704
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 7/16 in
Length
36 in
Diameter Tolerance
+0.000/-0.001 in
Keyway Depth
3/16 in
Keyway Width
3/8 in
Keyway Length
36 in
Overall Length
36 in
Details
Keyway
3/8 in x 3/16 in
Material
304 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Item
Keyed Shaft
Straightness Tolerance
0.012 in/ft
End Type
Keyed
Material Hardness
210
System of Measurement
Inch
Number of Grooves
0
Description
Keyed Shaft, Material 304 Stainless Steel, Diameter 1 7/16 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 3/16 in, Keyway Length 36 in, Keyway Width 3/8 in, Material Hardness 210, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.