This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1 GKS-304-72
Zoro #
G5092236
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 in
Length
72 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Diameter Tolerance
+0.000/-0.001 in
Overall Length
72 in
Keyway Length
72 in
Details
Keyway
1/4 in x 1/8 in
Material
304 Stainless Steel
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
Straightness Tolerance
0.012 in/ft
Material Hardness
237
End Type
Keyed
System of Measurement
Inch
Number of Grooves
0
Description
Keyed Shaft, Material 304 Stainless Steel, Diameter 1 in, Overall Length 72 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 1/8 in, Keyway Length 72 in, Keyway Width 1/4 in, Material Hardness 237, Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.