This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2 7/16 GKS-1045-72
Zoro #
G6988362
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2 7/16 in
Length
72 in
Diameter Tolerance
+0.000/-0.0015 in
Keyway Width
1/2 in
Keyway Depth
1/4 in
Overall Length
72 in
Keyway Length
72 in
Details
Keyway
5/8 in x 5/16 in
Material
1045 Carbon Steel
Standards
ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
Item
Keyed Shaft
Straightness Tolerance
0.012 in/ft
End Type
Keyed
Material Hardness
163
System of Measurement
Inch
Number of Grooves
0
Description
Keyed Shaft, Material 1045 Carbon Steel, Diameter 2 7/16 in, Overall Length 72 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.0015 in, End Type Keyed, Keyway Depth 1/4 in, Keyway Length 72 in, Keyway Width 1/2 in, Material Hardness 163, Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.