This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2 GKS-1045-72
Zoro #
G6426637
UPC #
-
Country of Origin
United States
Dimensions
Diameter
2 in
Length
72 in
Diameter Tolerance
-0.001/-0.0035 in
Keyway Depth
0.25 in
Keyway Width
0.5 in
Overall Length
72 in
Details
Keyway
1/2 in x 1/4 in
Material
Carbon Steel Grade 1045
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch
Description
Keyed Shaft, Material Carbon Steel Grade 1045, Diameter 2 in, System of Measurement Inch, Diameter Tolerance -0.001/-0.0035 in, Keyway Depth 0.25 in, Keyway Width 0.5 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.