This item is Discontinued.

Keyshaft Keyed Shaft, 3/4 in Dia., 48 in L, 304 SS 3/4 GKS-304-48

This item is Discontinued.

Keyshaft

Keyed Shaft, 3/4 in Dia., 48 in L, 304 SS (Discontinued)

Mfr # 3/4 GKS-304-48
Zoro # G7187984
UPC # 094719406628
Country of Origin United States
Category Keyed Shafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3/4 GKS-304-48
Zoro #
G7187984
UPC #
094719406628
Country of Origin
United States

Dimensions

Diameter
3/4 in
Length
48 in
Diameter Tolerance
-0.0005/-0.0025 in
Keyway Width
0.1875 in
Keyway Depth
0.09375 in
Overall Length
48 in

Details

Keyway
3/16 in x 3/32 in
Material
304 Stainless Steel
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch

Description

Keyed Shaft, Material 304 Stainless Steel, Diameter 3/4 in, System of Measurement Inch, Diameter Tolerance -0.0005/-0.0025 in, Keyway Depth 0.09375 in, Keyway Width 0.1875 in, Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973, Straightness Tolerance 0.012 in/ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.