This item is Discontinued.

Keyshaft Keyed Shaft, 1 3/8 in Dia., 12 in L, CS 1 3/8 GKS-1045-12

This item is Discontinued.

Keyshaft

Keyed Shaft, 1 3/8 in Dia., 12 in L, CS (Discontinued)

Mfr # 1 3/8 GKS-1045-12
Zoro # G6411894
Country of Origin United States
Category Keyed Shafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1 3/8 GKS-1045-12
Zoro #
G6411894
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 3/8 in
Diameter Tolerance
+0.000/-0.001 in
Keyway Depth
5/32 in
Keyway Width
5/16 in
Overall Length
12 in
Keyway Length
12 in

Details

Keyway
5/16 in x 5/32 in
Material
Carbon Steel Grade 1045
Standards
ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
Item
Keyed Shaft
Straightness Tolerance
0.012 in/ft
End Type
Keyed
System of Measurement
Inch
Number of Grooves
0

Description

Keyed Shaft, Material Carbon Steel Grade 1045, Diameter 1 3/8 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 5/32 in, Keyway Length 12 in, Keyway Width 5/16 in, Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.