This item is Discontinued.

Keyshaft Keyed Shaft, 1 7/16" Dia., 48" L, 304 SS 1 7/16 GKS-304-48

This item is Discontinued.

Keyshaft

Keyed Shaft, 1 7/16" Dia., 48" L, 304 SS (Discontinued)

Mfr # 1 7/16 GKS-304-48
Zoro # G7596005
Country of Origin United States
Category Keyed Shafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1 7/16 GKS-304-48
Zoro #
G7596005
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 7/16 in
Length
48 in
Keyway Width
0.375 in
Keyway Depth
0.1875 in
Diameter Tolerance
-0.001/-0.003 in
Overall Length
48 in

Details

Keyway
3/8 in x 3/16 in
Material
304 Stainless Steel
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch

Description

Keyed Shaft, Material 304 Stainless Steel, Diameter 1 7/16 in, System of Measurement Inch, Diameter Tolerance -0.001/-0.003 in, Keyway Depth 0.1875 in, Keyway Width 0.375 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.