This item is Discontinued.

Keyshaft Keyed Shaft, 2 7/16" Dia., 12" L, 304 SS 2 7/16 GKS-304-12

This item is Discontinued.

Keyshaft

Keyed Shaft, 2 7/16" Dia., 12" L, 304 SS (Discontinued)

Mfr # 2 7/16 GKS-304-12
Zoro # G6611473
Country of Origin United States
Category Keyed Shafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2 7/16 GKS-304-12
Zoro #
G6611473
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 7/16 in
Length
12 in
Keyway Width
5/8 in
Diameter Tolerance
-0.001/-0.0035
Keyway Depth
5/16 in
Keyway Length
12 in
Overall Length
12 in

Details

Keyway
5/8 in x 5/16 in
Material
304 Stainless Steel
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Straightness Tolerance
0.012 in/ft
End Type
Keyed
System of Measurement
Inch
Number of Grooves
0

Description

Keyed Shaft, Material 304 Stainless Steel, Diameter 2 7/16 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.001/-0.0035, End Type Keyed, Keyway Depth 5/16 in, Keyway Length 12 in, Keyway Width 5/8 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.