Keyed Shaft, Dia. 25mm, 1500 mm L, CS (Discontinued)
- Mfr # 25MM GKS-1045-1500
- Zoro # G6853147
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25MM GKS-1045-1500
Zoro #
G6853147
UPC #
-
Country of Origin
United States
Dimensions
Diameter
25 mm
Length
1,500 mm
Keyway Depth
4 mm
Diameter Tolerance
-0.0005/-0.0025 in
Keyway Width
8 mm
Overall Length
1,500 mm
Details
Keyway
8 mm x 4 mm
Material
Carbon Steel Grade 1045
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Straightness Tolerance
0.012 in/ft
System of Measurement
Metric
Description
Keyed Shaft, Material Carbon Steel Grade 1045, Diameter 25 mm, System of Measurement Metric, Diameter Tolerance -0.0005/-0.0025 in, Keyway Depth 4 mm, Keyway Width 8 mm, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.