Zoro Homepage
This item is Discontinued.
Keysight Technologies Banana Test Lead Kit, 19 In. L, 5A E3600A-100

Banana Test Lead Kit, 19 In. L, 5A (Discontinued)

  • Mfr # E3600A-100
  • Zoro # G2938424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3600A-100
Zoro #
G2938424
UPC #
-
Country of Origin
Malaysia

Dimensions

Lead Length
19"
Length - Test Lead
1 ft. 7"
Manufacturers Warranty Length
3 months

Details

Item
Banana Test Lead Kit
For Use With
E3600 Series Power Supply
Includes
(4) Banana, Hook Clips
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Item - Test Lead Kit
Test Lead Kit
Voltage Rating
30VAC/60VDC
Safety Rating
5A Continues
Max. Amps
5A
Max. Amps - Test Lead Kit
5

Description

Banana Test Lead Kit, For Use With E3600 Series Power Supply, Includes (4) Banana, Hook Clips, Manufacturers Warranty Length 3 Months

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.