Zoro Homepage
This item is Discontinued.
Keysight Technologies Bench Oscilloscope, 2-Channel, 50 MHz DSO1052B

Bench Oscilloscope, 2-Channel, 50 MHz (Discontinued)

  • Mfr # DSO1052B
  • Zoro # G4718296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSO1052B
Zoro #
G4718296
UPC #
-
Country of Origin
Malaysia

Dimensions

Memory Size
16 kpts
Bandwidth (MHz)
50 MHz
Real Time Bandwidth (MHz)
50 MHz
Manufacturers Warranty Length
3 yr

Details

Item
Bench Oscilloscope
Type
2 Channel
Includes
Documentation Cd, Localized Front Panel Overlay, Power Cord, 10:1 Passive Probe For Each Input Channel (2 Or 4), Educatioin Student Lab Guide And Professor Slide Set Doanloadable Free From www.agilent.com/Find/100edu
Sweep Magnification
Vertical Zoom , Dynamic Range = +6 Divisions From Center Screen
Triggering Mode
Force, Edge, Video, Pulse Width, Alternate
Sweep Speed Accuracy
Time Scale Accuracy = +/-50 ppm Over 1 ms
Triggering Source
Ch 1, 2, EXT, AC Line (Edge Only)
Vertical Resolution
8 bits
Sampling Rate
1GSa/s
Display
5.7 Inch Diagonal Color QVGA TFT LCD Display With 300 cd/m Less Than2) Backlight Intensity
Trigger Sensitivity Int./Ext.
Vertical Sensitivity (Range) = 2 mV/div to 10 V/div
Features
Vertical Operating Modes
Main (Y-T), XY Delayed Zoom And Roll

Description

Bench Oscilloscope, 2 Channel, Bandwidth (MHz) 50 MHz, Trigger Sensitivity Int./Ext. Vertical Sensitivity (Range) = 2 mV/div to 10 V/div, Vertical Operating Modes Main (Y-T), XY Delayed Zoom And Roll, Sweep Speed Accuracy Time Scale Accuracy = +/-50 ppm Over 1 ms, Vertical Zoom , Dynamic Range = +6 Divisions From Center Screen Sweep Magnification, Triggering Mode Force, Edge, Video, Pulse Width, Alternate, Triggering Source Ch 1, 2, EXT, AC Line (Edge Only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.