Digital Multimeter, 120,000 Counts (Discontinued)
- Mfr # U3606B
- Zoro # G6167393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U3606B
Zoro #
G6167393
UPC #
-
Country of Origin
Malaysia
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
Bench Type Digital Multimeter
Basic DC Accuracy
+/-0.05%
Frequency Counter
2 Hz to 300 kHz
Includes
Quick Start Guide, Product Reference CD, Agilent IO Library Suite, Combo Test Lead Kit, USB 2.0 High-Speed Type-A to Type-B Cable, AC Power Cord
Voltage (AC)
750
Auto Ranging
Yes
Safety Rating
CAT I 1000V DC, 750V AC, CAT II 300V
Calibration Certificate
No
Amps DC
3
Interface
USB 2.0, GPIB IEEE-488
True RMS
Yes
Special Features
5.5 Digit Digital Multimeter and 30W Power Supply In A Single Unit, (10) DMM measurements, (8) Built-In Math Functions, OVP and OCP for Load Protection, USB 2.0 Interface and GPIB Connectivity, Kensington Lock Slot for Security
Counts
120,000
Amps AC
3
Resistance (Ohms)
100 Megohm
Voltage (DC)
1000
Temp. Range
0 Degrees to 55 Degrees C
Capacitance
1 nF to 10,000 uF
Display
Highly Visible Vacuum Fluorescent Display (VFD)
Standards
IEC 61010-1:2001/EN 61010-1:2001 (2nd Edition), IEC 61326-1:2005/EN61326-1:2006, IEC/EN 60068-2, CISPR11:2003/EN55011:2007, Group 1 Class A, USA ANSI/UL 61010-1:2004, Canada CAN/CSA-C22.2 No. 61010-1-04 and ICES/NMB-001:Issue 4, June 2006, Australia/New Zealand AS/NZS CISPR 11:2004
Description
Bench Type Digital Multimeter, Voltage (AC) 750, Voltage (DC) 1000, 3 Amps AC, 3 Amps DC, Resistance (Ohms) 100 Megohm, Basic DC Accuracy +/-0.05 Percent, 120,000 Counts, True RMS Yes, Temp. Range 0 Degrees to 55 Degrees C, Capacitance 1 nF to 10,000 uF, USB 2.0, GPIB IEEE-488 Interface, Frequency Counter 2 Hz to 300 kHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.