Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Keysight Technologies Digital Oscilloscope, 4 Channel, 200 MHz DSO1024A

Digital Oscilloscope, 4 Channel, 200 MHz (Discontinued)

  • Mfr # DSO1024A
  • Zoro # G1368604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSO1024A
Zoro #
G1368604
UPC #
-
Country of Origin
Malaysia

Dimensions

Memory Size
20,000 Points (Half Channel), 10,000 Points (Each Channel)
Bandwidth (MHz)
200
Manufacturers Warranty Length
3 yr.
Real Time Bandwidth (MHz)
200

Details

Item
Digital Storage Oscilloscope
Type
4 Channel
Includes
Power Cord, (4) 10:1 10 MOhm Passive Probe Sets, Software CD and Instructions
Vertical Deflection
2 mV/Div to 10 V/Div
Triggering Mode
Auto, Normal (Triggered) or Single
Sampling Rate
2G Samples/Sec (Half Channel), 1 G Sample/Second (Each Channel)
Max./Min. Sweep Speed
1 nSec/Div to 50 Sec/Div
Display
5.7" Color LCD
Vertical Operating Modes
AC and DC
Vertical Deflection Accuracy
+/-4.0% Full Scale for 2 mV/Div to 5 mV/Div, +/-3.0% Full Scale 10 mV/Div to 5 V/Div
Trigger Sensitivity Int./Ext.
5mV/Division, 1 Division from DC to 10 MHz, 1.5 Division from 10MHz to Full Bandwidth
Horizontal Resolution
1nSec/Div to 50 Sec/Div
Rise Time
1.8 ns
Vertical Resolution
8 Bit
Sweep Speed Accuracy
+/-50 ppm from 0 to 30 Degrees C, +/-50 ppm +2 ppm per Degrees C from 30 to 45 Degrees C
Features
Records Up To 1000 Occurrences of a Trigger Event, Edge, Pulse Width, Composite Video, Pattern and Alternate Channel Trigger Modes, Built-in USB Interface, Multi-language Interface
Triggering Source
CH1, CH2, Line, External or External/5
Max. Voltage
CAT I 300 Vrms, 400 Vpk

Description

Digital Storage Oscilloscope, 4 Channel, Bandwidth (MHz) 200, Vertical Deflection 2 mV/Div to 10 V/Div, Rise Time 1.8 ns, Max. Voltage CAT I 300 Vrms, 400 Vpk, Max./Min. Sweep Speed 1 nSec/Div to 50 Sec/Div, Trigger Sensitivity Int./Ext. 5mV/Division, 1 Division from DC to 10 MHz, 1.5 Division from 10MHz to Full Bandwidth, Vertical Operating Modes AC and DC, Vertical Deflection Accuracy +/-4.0 Percent Full Scale for 2 mV/Div to 5 mV/Div, +/-3.0 Percent Full Scale 10 mV/Div to 5 V/Div

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.