Zoro Homepage
This item is Discontinued.
Keysight Technologies Oscilloscope, 2-channel, 200 MHz DSOX2022A

Oscilloscope, 2-channel, 200 MHz (Discontinued)

  • Mfr # DSOX2022A
  • Zoro # G3637977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSOX2022A
Zoro #
G3637977
UPC #
013088355801
Country of Origin
Malaysia

Dimensions

Bandwidth (MHz)
200MHz
Memory Size
100kpts/channel
Manufacturers Warranty Length
3 yr
Digital Storage Bandwidth
64M Internal, USB Stick Limit For External Storage
Real Time Bandwidth (MHz)
200MHz

Details

Item
Oscilloscope
Type
Bench
Includes
1 Passive Probe Per Analog Channel
Features
Analog Oscilloscope, Digital Timing Analyzer, Integrated Function Generator, Mask Testing and Segmented Memory. FFT, Automatic Measurements
Triggering Source
Analog channels, External, Line WaveGen
Sampling Rate
2 GSa/s Per Channel
Triggering Mode
Edge, Pulse Width, Pattern, Video
Max./Min. Sweep Speed
2 nS/div to 50 s/div
Rise Time
1.75 ns
Sweep Rate Real/Storage
2 ns/div to 50 s/div
Vertical Operating Modes
Normal, Peak Detect, Averaging, High Resolution, Segmented
Sweep Speed Accuracy
25ppm +- 5 ppm Per Year Aging
Sweep Magnification
+-8 Divisions From Center Screen
Max. Voltage
400
Trigger Sensitivity Int./Ext.
10mV/div internal/ 200mV external
Display
8.5 inch WVGA
Vertical Resolution
12 bits
Horizontal Resolution
2.5 pS

Description

Oscilloscope, Bench, Bandwidth (MHz) 200MHz, Rise Time 1.75 ns, Max. Voltage 400, Max./Min. Sweep Speed 2 nS/div to 50 s/div, Trigger Sensitivity Int./Ext. 10mV/div internal/ 200mV external, Vertical Operating Modes Normal, Peak Detect, Averaging, High Resolution, Segmented, Sweep Speed Accuracy 25ppm +- 5 ppm Per Year Aging, +-8 Divisions From Center Screen Sweep Magnification, Triggering Mode Edge, Pulse Width, Pattern, Video, Triggering Source Analog channels, External, Line WaveGen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.