Zoro Homepage
This item is Discontinued.
Keysight Technologies Oscilloscope, 2+8-channel, 200 MHz MSOX2022A

Oscilloscope, 2+8-channel, 200 MHz (Discontinued)

  • Mfr # MSOX2022A
  • Zoro # G3687652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSOX2022A
Zoro #
G3687652
UPC #
013088382036
Country of Origin
Malaysia

Dimensions

Bandwidth (MHz)
200MHz
Digital Storage Bandwidth
64M Internal, USB Stick Limit For External Storage
Real Time Bandwidth (MHz)
200MHz
Manufacturers Warranty Length
3 yr
Memory Size
1Mpts

Details

Item
Mixed Signal Oscilloscope
Type
Bench
Includes
1 Passive Probe Per Analog Channel, Digital Cable For MSO Channels
Sweep Rate Real/Storage
2 ns/div to 50 s/div
Display
8.5 inch WVGA
Sampling Rate
1GSa/s Per Channel
Features
Analog Oscilloscope, Digital Timing Analyzer, Integrated Function Generator, Mask Testing and Segmented Memory. FFT, Automatic Measurements
Max. Voltage
400
Vertical Operating Modes
Normal, Peak Detect, Averaging, High Resolution, Segmented
Horizontal Resolution
2.5 pS
Triggering Mode
Edge, Pulse Width, Pattern, Video
Sweep Magnification
+-8 Divisions From Center Screen
Vertical Resolution
18 bits
Trigger Sensitivity Int./Ext.
10mV/div internal/ 200mV external
Rise Time
1.75 ns
Triggering Source
Analog channels, digital channels, External, Line WaveGen
Sweep Speed Accuracy
25ppm +- 5 ppm Per Year Aging
Max./Min. Sweep Speed
2 nS/div to 50 s/div

Description

Mixed Signal Oscilloscope, Bench, Bandwidth (MHz) 200MHz, Rise Time 1.75 ns, Max. Voltage 400, Max./Min. Sweep Speed 2 nS/div to 50 s/div, Trigger Sensitivity Int./Ext. 10mV/div internal/ 200mV external, Vertical Operating Modes Normal, Peak Detect, Averaging, High Resolution, Segmented, Sweep Speed Accuracy 25ppm +- 5 ppm Per Year Aging, +-8 Divisions From Center Screen Sweep Magnification, Triggering Mode Edge, Pulse Width, Pattern, Video

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.