Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Keysight Technologies Oscilloscope Probe, 0 to 45 MHz, 1 to 1 U1560A

Oscilloscope Probe, 0 to 45 MHz, 1 to 1 (Discontinued)

  • Mfr # U1560A
  • Zoro # G0354496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1560A
Zoro #
G0354496
UPC #
-
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
3 months
Bandwidth (MHz)
0 to 45
Cable Length (Meters)
1.2

Details

Item
Passive Oscilloscope Probe
Includes
Ground Alligator Clip and Hook Clip
Color
Black
Max. Voltage
300
Safety Rating
Cat III 300 V
Compensation Range (pF)
42
Capacitance (pF)
42
Probe Ratio
1:1
Input Impedance (Ohms)
1 M

Description

Passive Oscilloscope Probe, Bandwidth (MHz) 0 to 45, Probe Ratio 1:1, Cable Length (Meters) 1.2, Input Impedance (Ohms) 1 M, Capacitance (pF) 42, Approx. Rise Time (ns) -, Max. Voltage 300, Compensation Range (pF) 42, Safety Rating CAT III 300 V, Color Black, Includes Ground Alligator Clip and Hook Clip, Manufacturers Warranty Length 3 Months

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.