Shop KEYSMART
See all product information
Create Account
AllTul Stainless Steel Silver Raptor Multi-Tool Key
- Mfr # KS824-SS-RPT
- Zoro # G823562898
product price:Â
$
20.99
/ea
Key Features
Material
Stainless Steel
Color
Silver
Ring Type
Raptor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS824-SS-RPT
- Zoro #
- G823562898
- UPC #
- 854613008492
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Silver
- Ring Type
- Raptor
- Item
- Multi-Tool Key
Description
Stainless Steel, AllTul Multitool Raptor Key. Use to open a beer, tighten a screw, or cut a wire. The sturdy carabiner lets you easily attach this cool tool to your belt loop or bag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.