
Key Ring, Black, Plastic, 3 PK
Mfr # KS850-SS
Zoro # G816066587
product price: $8.39
/pk 3, $2.80/eaSold in multiples of 2 for $16.78
Key Features
Width
6.45 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS850-SS
Zoro #
G816066587
UPC #
810024053285
Country of Origin
China
Dimensions
Width
6.45 in
Details
Color
Black
Material
Plastic
Item
Key Ring
Description
KeySmart Stainless Steel Silver Key Ring
- Measuring 1-inch, 1.10-inch, and 1.25-inch.
- These all-metal key rings with a silver-plated finish looks good everywhere and can be trusted to securely hold your car keys, house keys, office keys, fobs and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.