This item is Discontinued.

Keystone 10,000 BTU 115V Through-the-Wall Air Conditioner with Follow Me LCD Remote Control KSTAT10-1D

10,000 BTU 115V Through-the-Wall Air Conditioner with Follow Me LCD Remote Control (Discontinued)

  • Mfr # KSTAT10-1D
  • Zoro # G614385873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTAT10-1D
Zoro #
G614385873
UPC #
840148725461
Country of Origin
China

Dimensions

Width
24.2 in
Height
20.3 in
Depth
20.3 in

Details

Voltage
115V
BtuH Cooling
10000 BTU
Includes
Air conditioner, remote control, 2 AAA batteries, mesh filter, trim kit, manual, warranty
Watts
943 W
Color
White
BtuH Heating
No Heat
CEER Rating
10.5
Control Type
Remote Control
Features
Timer; Mesh Filter; 3 Cool Settings
For Use With
Commercial, Residential
Sound Level dBA
57 dBA
Air Flow Direction
4-way

Description

With reliable air conditioning units, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. Installed easily through-the-wall, this 10,000 BTU air conditioner can effectively cool rooms up to 450 square feet with dehumidification up to 2.3 pints per hour to remove moisture from the air. Perfect for small to medium sized living spaces like apartments, dorm rooms, sheds, and much more. The unit features a unique remote with a thermostat built in to sense the temperature of where you are in the room and adjusts as needed automatically. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert. Keystone not only provides a 1-year warranty but ensures that you stay cool and comfortable at a cost-conscious price.


  • • 10,000 BTU air conditioner for through-the-wall installation (Not suitable for window installation)
  • • Standard, universal interior trim kit for existing wall sleeve included (New wall sleeve sold separately: KSTSLV1)
  • • 7-ft. LCDI power cord with NEMA 5-15P plug uses standard 115V electrical outlet
  • • Cools a room up to 450 sq. ft. with dehumidification up to 2.3 pints per hour
  • • Electronic controls with LED display allows you to easily select options with the touch of a button
  • • Temperature sensing LCD remote control allows you control the temperature from across the room
  • • Auto-restart saves your settings for when power is restored to the unit
  • • Adjustable 4-way air flow direction allows you to easily control the direction of the cool air
  • • 3 cooling speeds, 3 fan speeds, plus Auto Cool for cooling flexibility
  • • Programmable 24-hour on/off timer cools on your schedule

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.