Zoro Homepage

10,000 BTU 230V Through-the-Wall Air Conditioner with Follow Me LCD Remote Control

  • Mfr # KSTAT10-2D

  • Zoro # G314385883


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V
BtuH Cooling
10000 BTU
Width
24.2 in
Height
20.3 in
Includes
Air conditioner, remote control, 2 AAA batteries, mesh filter, trim kit, manual, warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTAT10-2D
Zoro #
G314385883
UPC #
840148725478
Country of Origin
China

Dimensions

Width
24.2 in
Height
20.3 in
Depth
20.3 in

Details

Voltage
230V
BtuH Cooling
10000 BTU
Includes
Air conditioner, remote control, 2 AAA batteries, mesh filter, trim kit, manual, warranty
Watts
943 W
CEER Rating
10.5
BtuH Heating
No Heat
For Use With
Commercial, Residential
Color
White
Control Type
Remote Control
Sound Level dBA
58 dBA
Air Flow Direction
4-way
Features
Timer; Mesh Filter; 3 Cool Settings

Description

With reliable air conditioning units, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. Installed easily through-the-wall, this 10,000 BTU air conditioner can effectively cool rooms up to 450 square feet with dehumidification up to 2.3 pints per hour to remove moisture from the air. Perfect for small to medium sized living spaces like apartments, dorm rooms, sheds, and much more. The unit features a unique remote with a thermostat built in to sense the temperature of where you are in the room and adjusts as needed automatically. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert. This unit requires a special 230-volt/20-amp electrical outlet and will not operate with a standard 115V household electrical outlet.


  • • 10,000 BTU air conditioner for through-the-wall installation (Not suitable for window installation)
  • • Standard, universal interior trim kit for existing wall sleeve included (New wall sleeve sold separately: KSTSLV1)
  • • Special 230-volt/20-amp electrical outlet required (Unit will not work with a standard 115V outlet)
  • • Cools a room up to 450 sq. ft. with dehumidification up to 2.3 pints per hour
  • • Electronic controls with LED display allows you to easily select options with the touch of a button
  • • Temperature sensing LCD remote control allows you control the temperature from across the room
  • • Auto-restart saves your settings for when power is restored to the unit
  • • Adjustable 4-way air flow direction allows you to easily control the direction of the cool air
  • • 3 cooling speeds, 3 fan speeds, plus Auto Cool for cooling flexibility
  • • Programmable 24-hour on/off timer cools on your schedule

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.