Zoro Homepage

10' Input Power Cord, 18/5, White

  • Mfr # KT-CS-NP-10-18/5-W /LA

  • Zoro # G813314155


product price: $34.15
/ea

Key Features

Length
8.66 in
Width
7.08 in
Height
16.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-CS-NP-10-18/5-W /LA
Zoro #
G813314155
UPC #
843654156880
Country of Origin
Unknown

Dimensions

Length
8.66 in
Width
7.08 in
Height
16.53 in

Description

  • • Includes power quick connects and strain relief optimized for KT-LALED fixtures
  • • White Finish
  • • White Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.