100W LED Flood Light, Color Select, Rectangular Series 1 built in photocell, Standard White.

  • Mfr # KT-FLED100-R1A-UNV-8CSB-VDIM-W

  • Zoro # G213314205


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Depth
6.4961 in
Length
15.9449 in
Color Temperature
3000/4000/5000K
Lumens
13400
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-FLED100-R1A-UNV-8CSB-VDIM-W
Zoro #
G213314205
UPC #
843654149639
Country of Origin
Unknown

Dimensions

Depth
6.4961 in
Length
15.9449 in
Width
12.7953 in

Details

Color Temperature
3000/4000/5000K
Lumens
13400
CRI
>80
Voltage
120-277V
Fixture Wattage
100W
Dimming
0-10V
DLC Premium
Yes
ROHS
Yes

Description

100W LED Flood Light feat. Color Select, Rectangular Series 1 with built in photocell. 120-277V Input, 3000K/4000K/5000K. Standard White Housing. Wide Beam Spread, Slip Fitter Mount


  • • 100 watt LED flood light that provides 10,725 lumens of CCT-selectable (3K / 4K / 5K) white light
  • • 120-277V operation
  • • 0-10V dimmable
  • • White Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.