100W LED Flood Light feat. Color Select, Rectangular Series 1 with built in photocell. 120-277V Inpu

  • Mfr # KT-FLED100-R1A-UNV-8CSB-VDIM /TAA

  • Zoro # G322654841


product price:  $439.99
/ea
Free Shipping & Returns

Key Features

Lumens
15000
Voltage
120-277V
Dimmable
Yes
Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-FLED100-R1A-UNV-8CSB-VDIM /TAA
Zoro #
G322654841
UPC #
843654158686
Country of Origin
Unknown

Details

Lumens
15000
Voltage
120-277V
Dimmable
Yes
Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
Watts
100W
Item
LED Flood Light Fixture
Lighting Technology
LED

Description

100W LED Flood Light feat. Color Select, Rectangular Series 1 with built in photocell. 120-277V Input, 3000K/4000K/5000K. Standard Bronze Housiing. Wide Beam Spread, Slip Fitter Mount. TAA compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.