10.5W LED T8 Tube, Glass Construction, 120-277V Input, 4 ft., 4000K, Direct Drive, Single or Double

  • Mfr # KT-LED10.5T8-48G-840-DX2 /G2-CP

  • Zoro # G922655484


product price:  $40.65
/ea
Sold in multiples of 25 for $1,016.25

Key Features

Voltage
120-277V
Watts
10.5
Bulb Base Type
G13
Bulb Shape
T8
Color Temperature
4,000 K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED10.5T8-48G-840-DX2 /G2-CP
Zoro #
G922655484
UPC #
890949019306
Country of Origin
Unknown

Details

Item
LED T8 Tube
Voltage
120-277V
Watts
10.5
Bulb Base Type
G13
Bulb Shape
T8
Color Temperature
4,000 K
Dimmable
No
Lumens
1700
Rated Life
50,000 hr
Light Technology
LED

Description

10.5W LED T8 Tube, Glass Construction, 120-277V Input, 4 ft., 4000K, Direct Drive, Single or Double Ended, Gen 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.