Shop KEYSTONE

10.5W LED T8 Tube, Shatter Proof Glass Coated, 4ft, 4000K, 120-277V Input, 25 pcs Carton, Direct Dri

  • Mfr # KT-LED10.5T8-48GC-840-D-CP

  • Zoro # G122654928


product price:  $40.39
/ea
Sold in multiples of 25 for $1,009.75

Key Features

Voltage
120-277V
Watts
10.5W
Bulb Base Type
G13
Bulb Shape
T8
Color Temperature
4000K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED10.5T8-48GC-840-D-CP
Zoro #
G122654928
UPC #
843654120898
Country of Origin
Unknown

Details

Item
LED T8 Tube
Voltage
120-277V
Watts
10.5W
Bulb Base Type
G13
Bulb Shape
T8
Color Temperature
4000K
Dimmable
No
Lumens
1700
Rated Life
50000 hrs
Light Technology
LED

Description

10.5W LED T8 Tube, Shatter Proof Glass Coated, 4ft, 4000K, 120-277V Input, 25 pcs Carton, Direct Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products