10in Goof Ring for 10B Recessed Downlight, 12in OD
Mfr # KT-RDLED-10B-GOOF
Zoro # G013326743
product price: $19.15
/eaKey Features
Height
11.02 in
Width
13.58 in
Length
13.58 in
UL Recognized
Yes
ROHS
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-RDLED-10B-GOOF
Zoro #
G013326743
UPC #
843654139715
Country of Origin
Unknown
Dimensions
Height
11.02 in
Width
13.58 in
Length
13.58 in
Details
UL Recognized
Yes
ROHS
Yes
Description
- • Fixes Installation Mistakes: Hides imperfections like rough drywall, oversized holes, or gaps caused by miscuts or removing old fixtures.
- • Creates a Clean Look: Provides a finished and polished appearance around your recessed LED downlight.
- • Simple Solution: Easy to install between the recessed light and the ceiling for a quick fix.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.