10in Goof Ring for 10in Recessed Commercial Downlight

  • Mfr # KT-RDLED-10A-GOOF

  • Zoro # G213326772


product price: $19.15
/ea

Key Features

Length
14.8819 in
Width
14.8819 in
Height
3.1496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-RDLED-10A-GOOF
Zoro #
G213326772
UPC #
843654137261
Country of Origin
Unknown

Dimensions

Length
14.8819 in
Width
14.8819 in
Height
3.1496 in

Description

  • • Fixes Installation Mistakes: Hides imperfections like rough drywall, oversized holes, or gaps caused by miscuts or removing old fixtures.
  • • Creates a Clean Look: Provides a finished and polished appearance around your recessed LED downlight.
  • • Simple Solution: Easy to install between the recessed light and the ceiling for a quick fix.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.