Shop KEYSTONE
See all product information
Create Account
10W LED PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 12.5" Long, 4000K
- Mfr # KT-LED10PLL-12GC-840-D
- Zoro # G422654772
product price:Â
$
31.59
/ea
Sold in multiples of 10 for
$315.90
Key Features
Voltage
120V to 277V
Watts
10
Bulb Base Type
2G11
Dimmable
Yes
Lumens
1250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED10PLL-12GC-840-D
- Zoro #
- G422654772
- UPC #
- 843654131207
- Country of Origin
- Unknown
- Item
- LED PLL Tube
- Voltage
- 120V to 277V
- Watts
- 10
- Bulb Base Type
- 2G11
- Color Temperature
- 4000 K
- Dimmable
- Yes
- Lumens
- 1250
- Rated Life
- 50,000 hr
- Light Technology
- LED
Dimensions
- Max. Overall Bulb Length
- 12.2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.