10W LED T8 Tube, 1650 lumen, Glass Construction, 4ft, 4000K, 70k hrs, External Drive Type C.

  • Mfr # KT-LED10T8-48G-840-E /G2

  • Zoro # G322654803


product price:  $44.99
/ea
Sold in multiples of 25 for $1,124.75

Key Features

Watts
10W
Bulb Shape
T8
Color Temperature
4000K
Dimmable
Yes
Lumens
1650
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED10T8-48G-840-E /G2
Zoro #
G322654803
UPC #
843654140933
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
48 in

Details

Item
LED T8 Tube
Watts
10W
Bulb Shape
T8
Color Temperature
4000K
Dimmable
Yes
Lumens
1650
Rated Life
50000 hrs
Light Technology
LED

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.