10W LED T8 Tube, Glass Construction, 4 ft, 5000K, ExternalDrive Type C
Mfr # KT-LED10T8-48G-850-E
Zoro # G922655033
product price: $44.99
/eaSold in multiples of 25 for $1,124.75
Key Features
Dimmable
Yes
Rated Life
50000 hrs
Watts
10W
Max. Overall Bulb Length
48 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED10T8-48G-850-E
Zoro #
G922655033
UPC #
843654123349
Country of Origin
Unknown
Dimensions
Max. Overall Bulb Length
48 in
Details
Dimmable
Yes
Rated Life
50000 hrs
Watts
10W
Light Technology
LED
Color Temperature
5000K
Lumens
1700
Item
LED T8 Tube
Bulb Shape
T8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.