Zoro Homepage

110 Deg Beam Angle Lens for 10'' Square Canopy

  • Mfr # KT-CLED-LENS-M1-110-KIT

  • Zoro # G713314163


product price: $23.45
/ea

Key Features

Length
16.1417 in
Width
10.2362 in
Height
10.8268 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-CLED-LENS-M1-110-KIT
Zoro #
G713314163
UPC #
843654152004
Country of Origin
Unknown

Dimensions

Length
16.1417 in
Width
10.2362 in
Height
10.8268 in

Description

Desc
  • • Keystone's optional 110° canopy distribution diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.