Zoro Homepage

110 Deg Beam Angle Lens for 8'' Square Canopy

  • Mfr # KT-CLED-LENS-S1-110-KIT

  • Zoro # G513314189


product price: $17.95
/ea

Key Features

Length
16.4567 in
Width
10.8268 in
Height
8.8189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-CLED-LENS-S1-110-KIT
Zoro #
G513314189
UPC #
843654152011
Country of Origin
Unknown

Dimensions

Length
16.4567 in
Width
10.8268 in
Height
8.8189 in

Description

  • • Keystone Canopy Lens
  • • Designed specifically for 8" square canopies
  • • 110 degree beam angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.