Shop KEYSTONE
Additional $16.67 delivery surcharge applies per item.
See details
See all product information
Create Account
117In LED Sign Tube, 4000K, Single Sided Output and Rotatable R17d end caps, 25W, 120-277V Input
- Mfr # KT-LED25T8-117P1S-840-D-CP
- Zoro # G122655659
product price:Â
$
190.99
/ea
Sold in multiples of 9 for $1,718.91
Key Features
Voltage
120-277V
Watts
25W
Color Temperature
4000K
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-LED25T8-117P1S-840-D-CP
- Zoro #
- G122655659
- UPC #
- 843654110936
- Country of Origin
- Unknown
Details
- Item
- LED Sign Tube
- Voltage
- 120-277V
- Watts
- 25W
- Color Temperature
- 4000K
- Light Technology
- LED