11W LED T8 Tube, Glass, Ballast Compatible, 4 ft., 4000K, SmartDrive

  • Mfr # KT-LED11T8-48G-840-S /G3

  • Zoro # G522655228


product price:  $36.89
/ea
Sold in multiples of 25 for $922.25

Key Features

Watts
11W
Bulb Base Type
G13
Bulb Shape
T8
Color Temperature
4000K
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED11T8-48G-840-S /G3
Zoro #
G522655228
UPC #
843654136349
Country of Origin
Unknown

Details

Item
LED T8 Tube
Watts
11W
Bulb Base Type
G13
Bulb Shape
T8
Color Temperature
4000K
Light Technology
LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products