Shop KEYSTONE
See all product information
11W LED T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 ft., 4000K, SmartDrive
Mfr # KT-LED11T8-48GC-840-S /G3
Zoro # G022655476
product price:Â $38.69
/ea
Sold in multiples of 25 for $967.25
Key Features
Watts
11
Bulb Base Type
G13
Bulb Shape
T8
Color Temperature
4,000 K
Light Technology
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-LED11T8-48GC-840-S /G3
Zoro #
G022655476
UPC #
843654136301
Country of Origin
Unknown
Details
Item
LED T8 Tube
Watts
11
Bulb Base Type
G13
Bulb Shape
T8
Color Temperature
4,000 K
Light Technology
LED
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.