Zoro Homepage

12' Extension Cords for all Wafer Downlights

  • Mfr # KT-WDLED-EC-12

  • Zoro # G013326675


product price: $15.99
/ea

Key Features

Length
23.62 in
Width
13.78 in
Height
7.28 in
ROHS
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WDLED-EC-12
Zoro #
G013326675
UPC #
843654139746
Country of Origin
Unknown

Dimensions

Length
23.62 in
Width
13.78 in
Height
7.28 in

Details

ROHS
Yes

Description

  • • 12' extension cord with your Keystone LED downlights
  • • Utilize this when you need to remote mount the driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.