120W LED Wall Pack feat. Color Select, Traditional Open Face Large Housing. 120-277V Input, 3000K/40

  • Mfr # KT-WPLED120-L1-8CSB-VDIM-W

  • Zoro # G922654463


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Watts
120W
Dimmable
Yes
Voltage
120-277V
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WPLED120-L1-8CSB-VDIM-W
Zoro #
G922654463
UPC #
843654133805
Country of Origin
Unknown

Details

Light Technology
LED
Watts
120W
Dimmable
Yes
Voltage
120-277V
Item
LED Wall Pack
Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
Lumens
17865

Description

120W LED Wall Pack feat. Color Select, Traditional Open Face Large Housing. 120-277V Input, 3000K/4000K/5000K. 0-10V Dimmable. White Housing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.