Zoro Homepage

12.7 pints, White, 15.43 in, Plastic, 115V

  • Mfr # KSTAD506PF

  • Zoro # G514520756


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
15.43 in
Includes
Manual
Color
White
Depth
11.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTAD506PF
Zoro #
G514520756
UPC #
840148732742
Country of Origin
China

Dimensions

Width
15.43 in
Depth
11.1 in

Details

Voltage
115V
Includes
Manual
Color
White
Cabinet Material
Plastic
Application
Basement
Bucket Capacity
12.7 pints
Fan Speed
3

Description

With reliable dehumidifier units, Keystone produces consistent humidity levels to keep you comfortable, even on the muggiest days. This Energy Star dehumidifier can effectively remove up to 50 pints of moisture a day to improve air quality, reduce humidity, odor and damp areas in rooms up to 4500 square feet, which is perfect for use in basements, garages, living rooms, and more. Settings include normal, turbo, auto-defrost, and auto-restart which can be adjusted using the the electronic controls on the unit's LED display. This unit features a convenient 1.8-gallon water tank with Full Bucket alert and auto shut-off to prevent spills and overflowing. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert. 4 omni-directional caster wheels allow for easy portability so you can move the dehumidifier quickly whenever necessary.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.