12W LED T8 Tube, 1750 lumen, Glass Construction, 3ft, 4000K, 70k hrs, External Drive Type C.

  • Mfr # KT-LED12T8-36G-840-E /G2

  • Zoro # G922655781


product price:  $44.35
/ea
Sold in multiples of 25 for $1,108.75

Key Features

Watts
12W
Light Technology
LED
Color Temperature
4000K
Bulb Shape
T8
Lumens
1750
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED12T8-36G-840-E /G2
Zoro #
G922655781
UPC #
843654140896
Country of Origin
Unknown

Details

Item
LED T8 Tube
Watts
12W
Light Technology
LED
Color Temperature
4000K
Bulb Shape
T8
Lumens
1750

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.