Shop KEYSTONE
See all product information
Create Account
12W LED T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruction, 3ft, 5000K, 120-277V Input, 25 pcs C
- Mfr # KT-LED12T8-36GC-850-DX2 /G2
- Zoro # G422655496
product price:Â
$
23.79
/ea
Sold in multiples of 25 for
$594.75
Key Features
Voltage
120V to 277V
Watts
12W
Bulb Shape
T8
Color Temperature
5000 K
Light Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-LED12T8-36GC-850-DX2 /G2
- Zoro #
- G422655496
- UPC #
- 843654157351
- Country of Origin
- Unknown
Details
- Item
- LED T8 Tube
- Voltage
- 120V to 277V
- Watts
- 12W
- Bulb Shape
- T8
- Color Temperature
- 5000 K
- Light Technology
- LED
Description
12W LED T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruction, 3ft, 5000K, 120-277V Input, 25 pcs Carton, Direct Drive, Single or Double Ended Wiring.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.