12W LED T8 Tube, Glass Construction, 4, 4000K, ExternalDrive Type C

  • Mfr # KT-LED12T8-48G-840-E-CP

  • Zoro # G222654491


product price:  $44.15
/ea
Sold in multiples of 25 for $1,103.75

Key Features

Light Technology
LED
Color Temperature
4000K
Watts
12W
Bulb Shape
T8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED12T8-48G-840-E-CP
Zoro #
G222654491
UPC #
890949020197
Country of Origin
Unknown

Details

Light Technology
LED
Color Temperature
4000K
Watts
12W
Item
LED T8 Tube
Bulb Shape
T8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.