12W LED T8 Tube, Plastic Construction, 6" U-Bend, 5000K, External Drive

  • Mfr # KT-LED12T8-U6P-850-E-CP

  • Zoro # G622654220


product price: $64.39
/ea
Sold in multiples of 12 for $772.68

Key Features

Light Technology
LED
Watts
12W
Bulb Shape
T8
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED12T8-U6P-850-E-CP
Zoro #
G622654220
UPC #
843654121369
Country of Origin
Unknown

Details

Light Technology
LED
Watts
12W
Bulb Shape
T8
Color Temperature
5000K
Item
LED T8 Tube

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.